Motion
TA2015ZOH
Needle Roller Bearing - 20 mm Bore, 27 mm OD, 15 mm Width
Mi Item #12204187
MFR #TA2015ZOH
Price$42.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 27 mm OD, 15 mm Width
Mi Item #12204187
MFR #TA2015ZOH

Mfr description
TA2015ZOH SHELL NEEDLE ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.04/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    27 mm
  • Overall Width  
    15 mm
  • Weight
    0.05 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    11900 N
  • Long Description
    The TA2015ZOH Needle Roller Bearing offers a 20 mm bore diameter, 27 mm outside diameter, 15 mm overall width, and 0.05 lb weight, making it ideal for metric shaft applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA2015ZOH
  • Max Rpm
    2000 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TA
  • Static Load Capacity
    16900 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)