Motion
TA2030ZOH
Needle Roller Bearing - 20 mm Bore, 27 mm OD, 30 mm Width
MI ITEM #12204189
MFR #TA2030ZOH
List Price$34.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 27 mm OD, 30 mm Width
MI ITEM #12204189
MFR #TA2030ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.95/each for your price

Overview

Mfr description
TA2030ZOH SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    14500 N
  • Static Load Capacity
    21800 N
  • Max Rpm
    2000 rpm
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA2030ZOH
  • Bore Type
    Straight
  • Weight
    0.06 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA2030ZOH Needle Roller Bearing has a 20 mm bore diameter, 27 mm outside diameter, 30 mm overall width, and 0.06 lb weight, making it ideal for compact heavy-load systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text