Motion
TA2210ZOH
Needle Roller Bearing - 22 mm Bore, 29 mm OD, 10 mm Width
Mi Item #12204190
MFR #TA2210ZOH
Price$48.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 29 mm OD, 10 mm Width
Mi Item #12204190
MFR #TA2210ZOH

Mfr description
TA2210ZOH SHELL NEEDLE ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.23/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    29 mm
  • Overall Width  
    10 mm
  • Weight
    0.07 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    18600 N
  • Long Description
    The TA2210ZOH Needle Roller Bearing features a 22 mm bore diameter, 29 mm outside diameter, 10 mm overall width, and 0.07 lb weight, making it suitable for compact metric systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA2210ZOH
  • Max Rpm
    2000 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TA
  • Static Load Capacity
    15700 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)