Motion
TA2428ZOH
Needle Roller Bearing - 24 mm Bore, 31 mm OD, 28 mm Width
MI ITEM #12204192
MFR #TA2428ZOH
Price$56.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 24 mm Bore, 31 mm OD, 28 mm Width
MI ITEM #12204192
MFR #TA2428ZOH

Mfr description
TA2428ZOH SHELL NEEDLE ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.89/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Outside Diameter  
    31 mm
  • Overall Width  
    28 mm
  • Weight
    0.07 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    45200 N
  • Long Description
    The TA2428ZOH Needle Roller Bearing features a 24 mm bore diameter, 31 mm outside diameter, 28 mm overall width, and 0.07 lb weight, making it ideal for specialized metric assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA2428ZOH
  • Max Rpm
    2000 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TA
  • Static Load Capacity
    22600 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)