Motion
TA2520ZOH
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 20 mm Width
Mi Item #12204193
MFR #TA2520ZOH
Price$38.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 20 mm Width
Mi Item #12204193
MFR #TA2520ZOH

Mfr description
TA2520ZOH SHELL NEEDLE ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.26/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    20 mm
  • Weight
    0.08 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    19500 N
  • Long Description
    The TA2520ZOH Needle Roller Bearing features a 25 mm bore diameter, 33 mm outside diameter, 20 mm overall width, and 0.08 lb weight, making it suitable for moderate-duty systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA2520ZOH
  • Max Rpm
    15000 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TA
  • Static Load Capacity
    31200 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)