Motion
TA2830ZOH
Needle Roller Bearing - 28 mm Bore, 37 mm OD, 30 mm Width
MI ITEM #12204195
MFR #TA2830ZOH
List Price$56.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 28 mm Bore, 37 mm OD, 30 mm Width
MI ITEM #12204195
MFR #TA2830ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.59/each for your price

Overview

Mfr description
TA2830ZOH SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    29100 N
  • Static Load Capacity
    52000 N
  • Max Rpm
    15000 rpm
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA2830ZOH
  • Bore Type
    Straight
  • Weight
    0.10 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA2830ZOH Needle Roller Bearing features a 28 mm bore diameter, 37 mm outside diameter, 30 mm overall width, and a weight of 0.10 lb, making it suitable for high-load, compact applications such as automotive transmissions, gearboxes, and industrial machinery requiring efficient radial load support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought