Motion
TA2930ZOH
Needle Roller Bearing - 29 mm Bore, 38 mm OD, 30 mm Width
MI ITEM #12204197
MFR #TA2930ZOH
List Price$60.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 29 mm Bore, 38 mm OD, 30 mm Width
MI ITEM #12204197
MFR #TA2930ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.73/each for your price

Overview

Mfr description
TA2930ZOH SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    24100 N
  • Static Load Capacity
    43000 N
  • Max Rpm
    15000 rpm
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA2930ZOH
  • Bore Type
    Straight
  • Weight
    0.12 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA2930ZOH Needle Roller Bearing features a 29 mm bore diameter, 38 mm outside diameter, 30 mm overall width, and a weight of 0.12 lb, making it ideal for automotive transmissions, agricultural equipment, and compact machinery requiring efficient radial load support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought