Motion
TA3020ZOH
Needle Roller Bearing - 30 mm Bore, 40 mm OD, 20 mm Width
MI ITEM #12204198
MFR #TA3020ZOH
List Price$44.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 40 mm OD, 20 mm Width
MI ITEM #12204198
MFR #TA3020ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.21/each for your price

Overview

Mfr description
TA3020ZOH SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    21330 N
  • Static Load Capacity
    33000 N
  • Max Rpm
    15000 rpm
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA3020ZOH
  • Bore Type
    Straight
  • Weight
    0.07 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA3020ZOH Needle Roller Bearing features a 30 mm bore diameter, 40 mm outside diameter, 20 mm overall width, and a weight of 0.07 lb, making it well suited for compact automotive systems, material handling equipment, and precision machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought