Motion
TA3030ZOH
Needle Roller Bearing - 30 mm Bore, 40 mm OD, 30 mm Width
MI ITEM #12204199
MFR #TA3030ZOH
Your Price$43.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 40 mm OD, 30 mm Width
MI ITEM #12204199
MFR #TA3030ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.61/each(List $50.15)

Overview

Mfr description
TA3030ZOH SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    34700 N
  • Static Load Capacity
    32300 N
  • Max Rpm
    15000 rpm
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA3030ZOH
  • Bore Type
    Straight
  • Weight
    0.08 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA3030ZOH Needle Roller Bearing offers a 30 mm bore diameter, 40 mm outside diameter, 30 mm overall width, and weighs 0.08 lb, making it ideal for compact mechanical assemblies, automotive components, and machinery requiring efficient radial load support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text