Motion
TA3230ZOH
Needle Roller Bearing - 32 mm Bore, 42 mm OD, 30 mm Width
Mi Item #12204200
MFR #TA3230ZOH
Price$52.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 32 mm Bore, 42 mm OD, 30 mm Width
Mi Item #12204200
MFR #TA3230ZOH

Mfr description
TA3230ZOH SHELL NEEDLE ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.09/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    30 mm
  • Weight
    0.10 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    34200 N
  • Long Description
    The TA3230ZOH Needle Roller Bearing offers a 32 mm bore diameter, 42 mm outside diameter, 30 mm overall width, and weighs 0.10 lb, making it suitable for compact industrial drives, automotive systems, and material handling equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA3230ZOH
  • Max Rpm
    15000 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TA
  • Static Load Capacity
    34200 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)