Motion
TA3520ZOH
Needle Roller Bearing - 35 mm Bore, 45 mm OD, 20 mm Width
MI ITEM #12204201
MFR #TA3520ZOH
List Price$72.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 35 mm Bore, 45 mm OD, 20 mm Width
MI ITEM #12204201
MFR #TA3520ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.24/each for your price

Overview

Mfr description
TA3520ZOH SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    10400 N
  • Static Load Capacity
    60000 N
  • Max Rpm
    13000 rpm
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA3520ZOH
  • Bore Type
    Straight
  • Weight
    0.08 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA3520ZOH Needle Roller Bearing features a 35 mm bore diameter, 45 mm outside diameter, 20 mm overall width, and a weight of 0.08 lb, making it suitable for compact industrial machinery, gear systems, and power transmission applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text