Motion
TA4025ZOH
Needle Roller Bearing - 40 mm Bore, 50 mm OD, 25 mm Width
MI ITEM #12204202
MFR #TA4025ZOH
List Price$57.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 40 mm Bore, 50 mm OD, 25 mm Width
MI ITEM #12204202
MFR #TA4025ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.95/each for your price

Overview

Mfr description
TA4025ZOH SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    16400 N
  • Static Load Capacity
    16000 N
  • Max Rpm
    13000 rpm
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA4025ZOH
  • Bore Type
    Straight
  • Weight
    0.09 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA4025ZOH Needle Roller Bearing offers a 40 mm bore diameter, 50 mm outside diameter, 25 mm overall width, and weighs 0.09 lb, making it ideal for compact transmission systems, agricultural equipment, and heavy-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text