Motion
TA4030ZOH
Needle Roller Bearing - 40 mm Bore, 37 mm OD
MI ITEM #12204203
MFR #TA4030ZOH
List Price$63.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 40 mm Bore, 37 mm OD
MI ITEM #12204203
MFR #TA4030ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.38/each for your price

Overview

Mfr description
TA4030ZOH SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Dynamic Load Capacity
    24000 N
  • Static Load Capacity
    29400 N
  • Max Rpm
    12000 rpm
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA4030ZOH
  • Bore Type
    Straight
  • Weight
    0.12 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA4030ZOH Needle Roller Bearing features a 40 mm bore diameter, 37 mm outside diameter, and a weight of 0.12 lb, making it ideal for light industrial machinery, automotive components, and compact mechanical assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought