Motion
TA4530ZOH
Needle Roller Bearing - 45 mm Bore, 55 mm OD, 30 mm Width
MI ITEM #12204205
MFR #TA4530ZOH
List Price$63.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 45 mm Bore, 55 mm OD, 30 mm Width
MI ITEM #12204205
MFR #TA4530ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.38/each for your price

Overview

Mfr description
TA4530ZOH SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    28400 N
  • Static Load Capacity
    66200 N
  • Max Rpm
    85000 rpm
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA4530ZOH
  • Bore Type
    Straight
  • Weight
    0.12 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA4530ZOH Needle Roller Bearing features a 45 mm bore diameter, 55 mm outside diameter, 30 mm overall width, and a weight of 0.12 lb, making it ideal for compact transmission systems, heavy equipment, and agricultural machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text