Motion
TA5030ZOH
Needle Roller Bearing - 50 mm Bore, 62 mm OD, 30 mm Width
MI ITEM #12204206
MFR #TA5030ZOH
List Price$72.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 62 mm OD, 30 mm Width
MI ITEM #12204206
MFR #TA5030ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.19/each for your price

Overview

Mfr description
TA5030ZOH SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    44000 N
  • Static Load Capacity
    84600 N
  • Max Rpm
    85000 rpm
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA5030ZOH
  • Bore Type
    Straight
  • Weight
    0.15 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA5030ZOH Needle Roller Bearing has a 50 mm bore diameter, 62 mm outside diameter, 30 mm overall width, and a weight of 0.15 lb, making it suitable for compact industrial machinery, agricultural equipment, and automotive transmission assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text