Motion
TA5040ZOH
Needle Roller Bearing - 50 mm Bore, 62 mm OD, 40 mm Width
MI ITEM #12204207
MFR #TA5040ZOH
List Price$97.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 62 mm OD, 40 mm Width
MI ITEM #12204207
MFR #TA5040ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.87/each for your price

Overview

Mfr description
TA5040ZOH SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    56700 N
  • Static Load Capacity
    11600 N
  • Max Rpm
    85000 rpm
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA5040ZOH
  • Bore Type
    Straight
  • Weight
    0.19 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA5040ZOH Needle Roller Bearing features a 50 mm bore diameter, 62 mm outside diameter, 40 mm overall width, and weighs 0.19 lb, making it suitable for heavy-duty automotive systems, agricultural machinery, and industrial transmission equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought