Motion
TAF121916OH
Needle Roller Bearing - 12 mm Bore, 30 mm OD, 16 mm Width
MI ITEM #12204209
MFR #TAF121916OH
List Price$33.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 12 mm Bore, 30 mm OD, 16 mm Width
MI ITEM #12204209
MFR #TAF121916OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.48/each for your price

Overview

Mfr description
TAF121916OH MACHINED NEEDLE ROLLER BEARI

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    11700 N
  • Static Load Capacity
    13700 N
  • Max Rpm
    25000 rpm
  • Series
    TAF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAF121916OH
  • Weight
    0.04 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The TAF121916OH Needle Roller Bearing features a 12 mm bore diameter, 30 mm outside diameter, 16 mm overall width, and a weight of 0.04 lb, making it suitable for compact assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text