Motion
TAF192716OG
Needle Roller Bearing - 19 mm Bore, 27 mm OD, 16 mm Width
MI ITEM #12204212
MFR #TAF192716OG
List Price$41.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 19 mm Bore, 27 mm OD, 16 mm Width
MI ITEM #12204212
MFR #TAF192716OG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.84/each for your price

Overview

Mfr description
TAF192716OG MACHINED NEEDLE ROLLER BEARI

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    14800 N
  • Static Load Capacity
    18600 N
  • Max Rpm
    20000 rpm
  • Series
    TAF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAF192716OG
  • Weight
    0.05 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The TAF192716OG Needle Roller Bearing features a 19 mm bore diameter, 27 mm outside diameter, 16 mm overall width, and a weight of 0.05 lb, making it suitable for precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought