Motion
TAF212916OG
Needle Roller Bearing - 21 mm Bore, 29 mm OD, 16 mm Width
MI ITEM #12204213
MFR #TAF212916OG
Price$47.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 21 mm Bore, 29 mm OD, 16 mm Width
MI ITEM #12204213
MFR #TAF212916OG

Mfr description
TAF212916OG MACHINED NEEDLE ROLLER BEARI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.57/each

Specifications

Dimensions

  • Bore Diameter  
    21 mm
  • Outside Diameter  
    29 mm
  • Overall Width  
    16 mm
  • Weight
    0.06 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    12300 N
  • Long Description
    The TAF212916OG Needle Roller Bearing features a 21 mm bore diameter, 29 mm outside diameter, 16 mm overall width, and a weight of 0.06 lb, making it suitable for lightweight applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAF212916OG
  • Max Rpm
    20000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    TAF
  • Static Load Capacity
    14900 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)