Motion
TAF223020OG
Needle Roller Bearing - 22 mm Bore, 30 mm OD, 20 mm Width
MI ITEM #12204215
MFR #TAF223020OG
List Price$53.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 30 mm OD, 20 mm Width
MI ITEM #12204215
MFR #TAF223020OG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.91/each for your price

Overview

Mfr description
TAF223020OG MACHINED NEEDLE ROLLER BEARI

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    12300 N
  • Static Load Capacity
    15100 N
  • Max Rpm
    20000 rpm
  • Series
    TAF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAF223020OG
  • Weight
    0.07 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The TAF223020OG Needle Roller Bearing features a 22 mm bore diameter, 30 mm outside diameter, 20 mm overall width, and a weight of 0.07 lb, making it suitable for industrial rotating systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought