Motion
TAF243220OG
Needle Roller Bearing - 24 mm Bore, 32 mm OD, 20 mm Width
MI ITEM #12204217
MFR #TAF243220OG
List Price$54.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 24 mm Bore, 32 mm OD, 20 mm Width
MI ITEM #12204217
MFR #TAF243220OG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.39/each for your price

Overview

Mfr description
TAF243220OG MACHINED NEEDLE ROLLER BEARI

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    12900 N
  • Static Load Capacity
    16300 N
  • Max Rpm
    20000 rpm
  • Series
    TAF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAF243220OG
  • Weight
    0.08 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The TAF243220OG Needle Roller Bearing features a 24 mm bore diameter, 32 mm outside diameter, 20 mm overall width, and a weight of 0.08 lb, making it suitable for industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought