Motion
TAF253316OG
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 16 mm Width
MI ITEM #12204218
MFR #TAF253316OG
Your Price$42.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 16 mm Width
MI ITEM #12204218
MFR #TAF253316OG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.45/each(List $48.81)

Overview

Mfr description
TAF253316OG MACHINED NEEDLE ROLLER BEARI

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    16300 N
  • Static Load Capacity
    22000 N
  • Max Rpm
    19000 rpm
  • Series
    TAF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAF253316OG
  • Weight
    0.06 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The TAF253316OG Needle Roller Bearing features a 25 mm bore diameter, 33 mm outside diameter, 16 mm overall width, and a weight of 0.06 lb, making it suitable for compact rotating assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought