Motion
TAF81516OH
Needle Roller Bearing - 8 mm Bore, 15 mm OD, 16 mm Width
MI ITEM #12204219
MFR #TAF81516OH
List Price$32.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 8 mm Bore, 15 mm OD, 16 mm Width
MI ITEM #12204219
MFR #TAF81516OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.30/each for your price

Overview

Mfr description
TAF81516OH MACHINED NEEDLE ROLLER BEARIN

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    17600 N
  • Static Load Capacity
    25400 N
  • Max Rpm
    18000 rpm
  • Series
    TAF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAF81516OH
  • Weight
    0.09 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The TAF81516OH Needle Roller Bearing features a 8 mm bore diameter, 15 mm outside diameter, 16 mm overall width, and a weight of 0.09 lb, making it suitable for lightweight industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought