Motion
TAM1215
Needle Roller Bearing - 12 mm Bore, 19 mm OD, 15 mm Width
MI ITEM #12204220
MFR #TAM1215
List Price$22.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 12 mm Bore, 19 mm OD, 15 mm Width
MI ITEM #12204220
MFR #TAM1215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.68/each for your price

Overview

Mfr description
TAM1215 SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    7440 N
  • Static Load Capacity
    8320 N
  • Country of Origin
    JP
  • Series
    TAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAM1215
  • Bore Type
    Straight
  • Weight
    0.03 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TAM1215 Needle Roller Bearing has a 12 mm bore diameter, 19 mm outside diameter, 15 mm overall width, and weighs 0.03 lb, making it suitable for small machinery, automotive components, and light industrial applications requiring efficient radial support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought