Motion
TAM1512
Needle Roller Bearing - 15 mm Bore, 22 mm OD, 12 mm Width
MI ITEM #12204221
MFR #TAM1512
List Price$23.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 22 mm OD, 12 mm Width
MI ITEM #12204221
MFR #TAM1512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.56/each for your price

Overview

Mfr description
TAM1512 SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    7120 N
  • Static Load Capacity
    8310 N
  • Country of Origin
    JP
  • Series
    TAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAM1512
  • Bore Type
    Straight
  • Weight
    0.03 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TAM1512 Needle Roller Bearing features a 15 mm bore diameter, 22 mm outside diameter, 12 mm overall width, and a weight of 0.03 lb, making it ideal for compact gear systems, pumps, and electric motor assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought