Motion
TAM1515
Needle Roller Bearing - 15 mm Bore, 22 mm OD, 15 mm Width
MI ITEM #12204222
MFR #TAM1515
List Price$24.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 22 mm OD, 15 mm Width
MI ITEM #12204222
MFR #TAM1515

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.49/each for your price

Overview

Mfr description
TAM1515 SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    8830 N
  • Static Load Capacity
    11000 N
  • Country of Origin
    JP
  • Series
    TAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAM1515
  • Bore Type
    Straight
  • Weight
    0.04 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TAM1515 Needle Roller Bearing offers a 15 mm bore diameter, 22 mm outside diameter, 15 mm overall width, and weighs 0.04 lb, making it suitable for automotive drivetrains, industrial machinery, and precision mechanical equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought