Motion
TAM1616
Needle Roller Bearing - 16 mm Bore, 24 mm OD, 16 mm Width
MI ITEM #12204223
MFR #TAM1616
List Price$24.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 16 mm Bore, 24 mm OD, 16 mm Width
MI ITEM #12204223
MFR #TAM1616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.49/each for your price

Overview

Mfr description
TAM1616 SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    11100 N
  • Static Load Capacity
    13300 N
  • Country of Origin
    JP
  • Series
    TAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAM1616
  • Bore Type
    Straight
  • Weight
    0.05 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TAM1616 Needle Roller Bearing has a 16 mm bore diameter, 24 mm outside diameter, 16 mm overall width, and weighs 0.05 lb, making it ideal for gear assemblies, construction equipment, and agricultural machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text