Motion
TAM2015
Needle Roller Bearing - 20 mm Bore, 27 mm OD, 15 mm Width
MI ITEM #12204224
MFR #TAM2015
List Price$29.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 27 mm OD, 15 mm Width
MI ITEM #12204224
MFR #TAM2015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.95/each for your price

Overview

Mfr description
TAM2015 SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    10400 N
  • Static Load Capacity
    14600 N
  • Country of Origin
    JP
  • Series
    TAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAM2015
  • Bore Type
    Straight
  • Weight
    0.05 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TAM2015 Needle Roller Bearing offers a 20 mm bore diameter, 27 mm outside diameter, 15 mm overall width, and weighs 0.05 lb, making it ideal for transmission systems, pumps, and small industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought