Motion
TAM202820
Needle Roller Bearing - 20 mm Bore, 28 mm OD, 20 mm Width
MI ITEM #12204225
MFR #TAM202820
List Price$31.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 28 mm OD, 20 mm Width
MI ITEM #12204225
MFR #TAM202820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.84/each for your price

Overview

Mfr description
TAM202820 SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    16900 N
  • Static Load Capacity
    24300 N
  • Country of Origin
    JP
  • Series
    TAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAM202820
  • Bore Type
    Straight
  • Weight
    0.07 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TAM202820 Needle Roller Bearing has a 20 mm bore diameter, 28 mm outside diameter, 20 mm overall width, and weighs 0.07 lb, making it suitable for automotive gear assemblies, agricultural equipment, and compact industrial drives.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought