Motion
TAM2220
Needle Roller Bearing - 22 mm Bore, 29 mm OD, 20 mm Width
MI ITEM #12204226
MFR #TAM2220
List Price$33.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 29 mm OD, 20 mm Width
MI ITEM #12204226
MFR #TAM2220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.94/each for your price

Overview

Mfr description
TAM2220 SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    16000 N
  • Static Load Capacity
    26300 N
  • Country of Origin
    JP
  • Series
    TAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAM2220
  • Bore Type
    Straight
  • Weight
    0.07 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TAM2220 Needle Roller Bearing features a 22 mm bore diameter, 29 mm outside diameter, 20 mm overall width, and a weight of 0.07 lb, making it ideal for machinery gearboxes, construction equipment, and power transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought