Motion
TAM3025
Needle Roller Bearing - 30 mm Bore, 40 mm OD, 25 mm Width
Mi Item #12204227
MFR #TAM3025
Price$45.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 40 mm OD, 25 mm Width
Mi Item #12204227
MFR #TAM3025

Mfr description
TAM3025 SHELL NEEDLE ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.50/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    25 mm
  • Weight
    0.16 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    31600 N
  • Long Description
    The TAM3025 Needle Roller Bearing offers a 30 mm bore diameter, 40 mm outside diameter, 25 mm overall width, and weighs 0.16 lb, making it suitable for heavy-duty automotive transmissions, industrial drives, and agricultural machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAM3025
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TAM
  • Static Load Capacity
    36300 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)