Motion
TAM810
Needle Roller Bearing - 8 mm Bore, 15 mm OD, 10 mm Width
MI ITEM #12204228
MFR #TAM810
Your Price$21.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 8 mm Bore, 15 mm OD, 10 mm Width
MI ITEM #12204228
MFR #TAM810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.29/each(List $24.49)

Overview

Mfr description
TAM810 SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    3470 N
  • Static Load Capacity
    2880 N
  • Country of Origin
    JP
  • Series
    TAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAM810
  • Bore Type
    Straight
  • Weight
    0.02 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TAM810 Needle Roller Bearing has an 8 mm bore diameter, 15 mm outside diameter, 10 mm overall width, and weighs 0.02 lb, making it ideal for small motors, precision instruments, and light mechanical assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought