Motion
TLA5020ZOH
Needle Roller Bearing - 50 mm Bore, 58 mm OD, 20 mm Width
Mi Item #12204229
MFR #TLA5020ZOH
Price$56.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 58 mm OD, 20 mm Width
Mi Item #12204229
MFR #TLA5020ZOH

Mfr description
TLA5020ZOH SHELL NEEDLE ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.71/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    20 mm
  • Weight
    0.15 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    28800 N
  • Long Description
    The TLA5020ZOH Needle Roller Bearing with an open closure type has a 50 mm bore diameter, 58 mm outside diameter, 20 mm overall width, and weighs 0.15 lb, making it suitable for construction machinery, agricultural systems, and transmission assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA5020ZOH
  • Max Rpm
    6500 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    64000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)