Motion
TLA810ZOH
Needle Roller Bearing - 8 mm Bore, 12 mm OD, 10 mm Width
Mi Item #12204230
MFR #TLA810ZOH
Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 8 mm Bore, 12 mm OD, 10 mm Width
Mi Item #12204230
MFR #TLA810ZOH

Mfr description
TLA810ZOH SHELL NEEDLE ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.20/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    10 mm
  • Weight
    0.07 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    16100 N
  • Long Description
    The TLA810ZOH Needle Roller Bearing features an 8 mm bore diameter, 12 mm outside diameter, 10 mm overall width, and a weight of 0.07 lb, making it suitable for miniature electric motors, precision instruments, and compact mechanical assemblies requiring reliable radial load support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA810ZOH
  • Max Rpm
    2000 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    22600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)