Motion
YT1212
Needle Roller Bearing - 12 mm Bore, 19 mm OD, 19 mm Width
Mi Item #12204236
MFR #YT1212
Price$30.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 12 mm Bore, 19 mm OD, 19 mm Width
Mi Item #12204236
MFR #YT1212

Mfr description
YT1212 SHELL NEEDLE ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.86/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    19 mm
  • Weight
    0.03 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    11800 N
  • Long Description
    The YT1212 Needle Roller Bearing features a 12 mm bore diameter, 19 mm outside diameter, 19 mm overall width, and a weight of 0.03 lb, making it ideal for automotive components and compact machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YT1212
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Static Load Capacity
    15200 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)