Motion
YT202820
Needle Roller Bearing - 20 mm Bore, 28 mm OD, 20 mm Width
MI ITEM #12204237
MFR #YT202820
List Price$40.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 28 mm OD, 20 mm Width
MI ITEM #12204237
MFR #YT202820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.81/each for your price

Overview

Mfr description
YT202820 SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    26800 N
  • Static Load Capacity
    44600 N
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YT202820
  • Bore Type
    Straight
  • Weight
    0.08 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The YT202820 Needle Roller Bearing features a 20 mm bore diameter, 28 mm outside diameter, 20 mm overall width, and a weight of 0.08 lb, making it ideal for industrial machinery and automotive drivetrain applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text