Motion
YT223020
Needle Roller Bearing - 22 mm Bore, 30 mm OD, 20 mm Width
Mi Item #12204238
MFR #YT223020
Price$51.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 30 mm OD, 20 mm Width
Mi Item #12204238
MFR #YT223020

Mfr description
YT223020 SHELL NEEDLE ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.44/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    20 mm
  • Weight
    0.09 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    28200 N
  • Long Description
    The YT223020 Needle Roller Bearing features a 22 mm bore diameter, 30 mm outside diameter, 20 mm overall width, and a weight of 0.09 lb, making it suitable for compact gear assemblies, automotive transmissions, and industrial drive systems requiring reliable radial load support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YT223020
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Static Load Capacity
    48900 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)