Motion
YT2428
Needle Roller Bearing - 24 mm Bore, 31 mm OD, 28 mm Width
Mi Item #12204239
MFR #YT2428
Price$52.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 24 mm Bore, 31 mm OD, 28 mm Width
Mi Item #12204239
MFR #YT2428

Mfr description
YT2428 SHELL NEEDLE ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.52/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Outside Diameter  
    31 mm
  • Overall Width  
    28 mm
  • Weight
    0.12 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    36800 N
  • Long Description
    The YT2428 Needle Roller Bearing features a 24 mm bore diameter, 31 mm outside diameter, 28 mm overall width, and a weight of 0.12 lb, making it ideal for heavy-duty machinery, agricultural equipment, and transmission applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YT2428
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Static Load Capacity
    79900 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)