Motion
YT243220
Needle Roller Bearing - 24 mm Bore, 32 mm OD, 20 mm Width
MI ITEM #12204240
MFR #YT243220
List Price$52.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 24 mm Bore, 32 mm OD, 20 mm Width
MI ITEM #12204240
MFR #YT243220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.87/each for your price

Overview

Mfr description
YT243220 SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    29500 N
  • Static Load Capacity
    53200 N
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YT243220
  • Bore Type
    Straight
  • Weight
    0.10 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The YT243220 Needle Roller Bearing features a 24 mm bore diameter, 32 mm outside diameter, 20 mm overall width, and a weight of 0.10 lb, making it suitable for industrial gearboxes and mechanical drive systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought