Motion
YT2510
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 10 mm Width
MI ITEM #12204241
MFR #YT2510
List Price$44.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 10 mm Width
MI ITEM #12204241
MFR #YT2510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.92/each for your price

Overview

Mfr description
YT2510 SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    15500 N
  • Static Load Capacity
    23600 N
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YT2510
  • Bore Type
    Straight
  • Weight
    0.05 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The YT2510 Needle Roller Bearing features a 25 mm bore diameter, 33 mm outside diameter, 10 mm overall width, and a weight of 0.05 lb, making it ideal for compact motors, pumps, and light industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought