Motion
YT2515
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 15 mm Width
MI ITEM #12204242
MFR #YT2515
Price$44.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 15 mm Width
MI ITEM #12204242
MFR #YT2515

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.92/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    15 mm
  • Weight
    0.07 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    22700 N
  • Long Description
    The YT2515 Needle Roller Bearing features a 25 mm bore diameter, 33 mm outside diameter, 15 mm overall width, and a weight of 0.07 lb, making it suitable for automotive components and small transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YT2515
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Static Load Capacity
    38300 N

Overview

Mfr description
YT2515 SHELL NEEDLE ROLLER BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought