Motion
YT2525
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 25 mm Width
MI ITEM #12204243
MFR #YT2525
List Price$50.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 25 mm Width
MI ITEM #12204243
MFR #YT2525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.07/each for your price

Overview

Mfr description
YT2525 SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    37200 N
  • Static Load Capacity
    72500 N
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YT2525
  • Bore Type
    Straight
  • Weight
    0.13 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The YT2525 Needle Roller Bearing features a 25 mm bore diameter, 33 mm outside diameter, 25 mm overall width, and a weight of 0.13 lb, making it suitable for heavy-duty compact drives and agricultural equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text