Motion
YT3220
Needle Roller Bearing - 32 mm Bore, 42 mm OD, 20 mm Width
MI ITEM #12204244
MFR #YT3220
List Price$65.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 32 mm Bore, 42 mm OD, 20 mm Width
MI ITEM #12204244
MFR #YT3220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.15/each for your price

Overview

Mfr description
YT3220 SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    39900 N
  • Static Load Capacity
    70100 N
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YT3220
  • Bore Type
    Straight
  • Weight
    0.16 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The YT3220 Needle Roller Bearing features a 32 mm bore diameter, 42 mm outside diameter, 20 mm overall width, and a weight of 0.16 lb, making it ideal for automotive drivetrains and industrial gear systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text