Motion
YT4015
Needle Roller Bearing - 40 mm Bore, 50 mm OD, 15 mm Width
MI ITEM #12204245
MFR #YT4015
List Price$70.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 40 mm Bore, 50 mm OD, 15 mm Width
MI ITEM #12204245
MFR #YT4015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.80/each for your price

Overview

Mfr description
YT4015 SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    33400 N
  • Static Load Capacity
    59800 N
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YT4015
  • Bore Type
    Straight
  • Weight
    0.14 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The YT4015 Needle Roller Bearing features a 40 mm bore diameter, 50 mm outside diameter, 15 mm overall width, and a weight of 0.14 lb, making it suitable for construction equipment and high-load machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text