Motion
YT4025
Needle Roller Bearing - 12 mm Bore, 50 mm OD, 25 mm Width
MI ITEM #12204246
MFR #YT4025
List Price$75.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 12 mm Bore, 50 mm OD, 25 mm Width
MI ITEM #12204246
MFR #YT4025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.15/each for your price

Overview

Mfr description
YT4025 SHELL NEEDLE ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    55300 N
  • Static Load Capacity
    114000 N
  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YT4025
  • Bore Type
    Straight
  • Weight
    0.24 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The YT4025 Needle Roller Bearing features a 12 mm bore diameter, 50 mm outside diameter, 25 mm overall width, and a weight of 0.24 lb, making it ideal for specialized industrial applications requiring extended width support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text