Overview
Mfr description
YTL1210 SHELL NEEDLE ROLLER BEARINGS
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Dynamic Load Capacity7470 N
- Static Load Capacity11800 N
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Catalog NumberYTL1210
- Bore TypeStraight
- Weight0.01 lb
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe YTL1210 Needle Roller Bearing features a 12 mm bore diameter, 16 mm outside diameter, 10 mm overall width, and a weight of 0.01 lb, making it suitable for miniature motors and precision mechanical assemblies.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data