Overview
Mfr description
YTL2526 SHELL NEEDLE ROLLER BEARINGS
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Dynamic Load Capacity35000 N
- Static Load Capacity75800 N
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Catalog NumberYTL2526
- Bore TypeStraight
- Weight0.11 lb
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe YTL2526 Needle Roller Bearing features a 25 mm bore diameter, 32 mm outside diameter, 26 mm overall width, and a weight of 0.11 lb, making it ideal for industrial gearboxes and agricultural machinery.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data