Motion
20S-20FFORX-SS XBULK

GATES RUBBER CO
20S-20FFORX-SS XBULK

20S-20FFORX-SS XBULK
MI ITEM #12204363
MFR #20S-20FFORX-SS XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20S-20FFORX-SS XBULK

20S-20FFORX-SS XBULK
MI ITEM #12204363
MFR #20S-20FFORX-SS XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7362-0335 COUPLINGS
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;

Specifications

  • Country of Origin
    KR
  • Hose Inside Diameter
    1.2500 in
  • Material
    Stainless Steel
  • Manufacturer Upc Number
    770075444992
  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • For Use With
    EFG3K, EFG4K, EFG5K, EFG6K, M4K, M4KL
  • Configuration
    Straight
  • Dash Size
    20
  • End Type 1
    FFORX
  • Fitting Type
    O-Ring Face Seal
  • Hose Dash Size
    20
  • Seal Type
    O-Ring
  • Swivel
    Yes
  • Thread Size 1
    1 11/16-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought