Motion
4G-8MDL
4G-8MDL
Mi Item #12206021
MFR #4G-8MDL
Price$34.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4G-8MDL
Mi Item #12206021
MFR #4G-8MDL

Mfr description
4G-8MDL MEGACRIMP COUPLING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.88/each

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    4
  • Hose Inside Diameter
    0.2500 in

Details

  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Fitting Shape
    Straight
  • Fitting Type
    DIN Light
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Material
    Steel
  • Seal Type
    Mated Angle w/O-Ring
  • Standards Met
    ASTMB;SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)