Motion
5C5-5RFJSX90L

GATES RUBBER CO
5C5-5RFJSX90L

5C5-5RFJSX90L
MI ITEM #12206023
MFR #5C5-5RFJSX90L
Price$61.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5C5-5RFJSX90L

5C5-5RFJSX90L
MI ITEM #12206023
MFR #5C5-5RFJSX90L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.71/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    5
  • End Size/Type
    #5 JIC37° - SAE45° Flare
  • Hose Dash Size
    5
  • Hose Inside Diameter
    0.2500 in
  • Thread Size
    1/2-20 JIC37° - 1/2-20 SAE45°
  • Thread Size 1
    1/2-20

Details

  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • End Gender
    Female Swivel
  • End Type 1
    FJSX
  • Fitting Shape
    90°
  • Fitting Type
    Dual Seat JIC37° - SAE45°
  • Material
    Steel

Overview

Mfr description
7235-20215 COUPLINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought